Shop All Wire Terminals
Panduit
12-10 AWG Kynar Ring Terminal #8 Stud PK50
Mfr # PK10-8R-L
Zoro # G0782350
product price: $67.95
/pk 50, $1.36/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Kynar
- Stud Size #8
- Insulation Color Yellow
- Seam Grip Sleeve, Butted with Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PK10-8R-L
- Zoro # G0782350
- UPC # 7498382873
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.06 in |
Tongue Width - Wire Connector | 0.37 in |
Width | 0.4" |
Length | 1.1" |
Description
Ring Terminal,Kynar,12-10AWG,No.8,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- Panduit Wire Terminals