Shop All Wire Terminals
Panduit
12-10 AWG Heat-Shrink Ring Terminal PK20
Mfr # PH10-14R-E
Zoro # G0782271
product price: $40.29
/pk 20, $2.01/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size 1/4 in
- Insulation Color Yellow
- Overall Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PH10-14R-E
- Zoro # G0782271
- UPC # 7498381812
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.2 in |
Tongue Width - Wire Connector | 13.2 mm |
Length | 1.2" |
Width | 0.5" |
Description
Ring Terminal,Heat Shrink,12-10AWG,Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- Panduit Wire Connectors & Disconnects