Shop All Wire Terminals
Panduit
12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20
Mfr # PH10-10R-E
Zoro # G0287467
original price:
$37.85
14% off
new price: $32.19
/pk 20, $1.61/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PH10-10R-E
- Zoro # G0287467
- UPC # 074983818112
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1.2 in |
Width | 0.4" |
Length | 1.2" |
Tongue Width | 0.37 in |
Strip Length | 3/8 in |
Barrel Length | 0.25 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Maximum Wire Insulation Diameter (In.) | 0.24 |
Overall Length (mm) | 30.48 |
Maximum Copper Conductor Size (AWG) | #10 |
Wire Strip Length (mm) | 7.9 |
Maximum Wire Insulation Diameter (mm) | 6.1 |
Barrel Length (mm) | 6.35 |
Stud Hole Size (mm) | 5 |
Overall Length (In.) | 1.2 |
Stud Hole Size (In.) | #10 |
Minimum Copper Conductor Size (AWG) | #12 |
Barrel Length (In.) | 0.25 |
Maximum Wire Size (AWG) | #10 |
Tongue Width (mm) | 9.4 |
Maximum Metric Conductor Size (mm²) | 6 |
Overall Width (In.) | 0.37 |
Minimum Wire Size (AWG) | #12 |
Wire Strip Length (In.) | 45062 |
Minimum Metric Conductor Size (mm²) | 4 |
Overall Width (mm) | 9.4 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Ring Terminal, Insulation Color Yellow, Insulation Material Polyolefin, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.37 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Length 0.25 in, Barrel Style Brazed, Compatible Grainger Part Number 377D97, Compatible Manufacturer Model Number CT-310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- 3M 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (M14-8FX)
- Panduit Wire Terminals