Shop All Cable Ties
Panduit
11.5" L Heavy Duty Cable Tie Aqua PK 50
Mfr # PLT3H-L76
Zoro # G1924212
product price: $221.99
/pk 50, $4.44/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3H-L76
- Zoro # G1924212
- UPC # 074983548361
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.5" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11-1/2" |
Length - Cable Tie | 11.50" |
Approximate Length | 11-1/2" |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.5 in |
Nominal Length | 11 1/2 in |
Depth | 11.50" |
Minimum Bundle Diameter (In.) | 0.25 |
Overall Length (In.) | 11.5 |
Maximum Bundle Diameter (mm) | 76 |
Minimum Bundle Diameter (mm) | 6.4 |
Body Width (mm) | 7.6 |
Body Width (In.) | 0.3 |
Overall Length (mm) | 292 |
Maximum Bundle Diameter (In.) | 3 |
Description
Cable Tie, Standard, Actual Length 11.5 in, Width 0.3 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 120 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 1, 11, Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30312)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- Panduit Cable Ties