Shop All Cable Ties
Panduit
11.5" L Cable Tie NAT PK 100
Mfr # PLT3S-C
Zoro # G4584036
original price:
$51.32
34% off
new price: $33.39
/pk 100, $0.33/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-C
- Zoro # G4584036
- UPC # 7498354066
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11-1/2" |
Length - Cable Tie | 11.50" |
Approximate Length | 11-1/2" |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.5 in |
Nominal Length | 11 1/2 in |
Depth | 11.50" |
Overall Length | 11.5 in |
Description
Cable Tie, Standard, Actual Length 11.5 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- STEEL GRIP Steel Grip 3004676 8 in. Cable Tie; Assorted Color - Pack of 100 (3004676)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Blue (AT1503EV-BU)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (Q-75-MRL-BK)
- Panduit Cable Ties