Shop All Cable Ties
Panduit
11.5" L Cable Tie BL PK 100
Mfr # PLT3S-C86
Zoro # G4221375
product price: $57.65
/pk 100, $0.58/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-C86
- Zoro # G4221375
- UPC # 074983030019
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11-1/2" |
Approximate Length | 11-1/2" |
Length - Cable Tie | 11.50" |
Nominal Max. Bundle Dia. | 3 in |
Nominal Length | 11 1/2 in |
Actual Length | 11.5 in |
Maximum Bundle Diameter (In.) | 3 |
Overall Length (mm) | 291 |
Maximum Bundle Diameter (mm) | 76 |
Minimum Bundle Diameter (mm) | 3.3 |
Minimum Bundle Diameter (In.) | 0.13 |
Overall Length (In.) | 11.5 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Description
Cable Tie, Standard, Actual Length 11.5 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Light Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Metal Detectable, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, UL Type Not Listed, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL DYNAMICS CONTROLLER MODULE (941566)
- INSTALLBAY BY METRA ANL FUSE 100 AMP MINI NICKEL, PK 10 (MANL10010)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Green (HS352-S10-GREEN)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- Panduit Cable Ties