Shop All Cable Ties
Panduit
11.4" L Intermediate Cable Tie NAT PK 1000
Mfr # PLT3I-M
Zoro # G8487114
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.4"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3I-M
- Zoro # G8487114
- UPC # 074983540518
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Length - Cable Tie | 11.40" |
Approximate Length | 11" |
Actual Length | 11.4 in |
Nominal Max. Bundle Dia. | 3 in |
Nominal Length | 11 1/2 in |
Depth | 11.40" |
Overall Length (mm) | 290 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 11.4 |
Body Width (mm) | 3.7 |
Maximum Bundle Diameter (mm) | 76 |
Body Width (In.) | 0.145 |
Maximum Bundle Diameter (In.) | 3 |
Description
Cable Tie, Standard, Actual Length 11.4 in, Width 0.14 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Gray (WWNUT-13-GY-100)
- REES Turn Buckle, Al Body w/ZNC Platd Eyebolts (02005605)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- Panduit Cable Ties