Shop All Cable Ties
Panduit
11.4" L Intermediate Cable Tie NAT PK 100
Mfr # PLT3I-C
Zoro # G4634393
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.4"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT3I-C
- Zoro # G4634393
- UPC # 7498354054
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Approximate Length | 11" |
Length - Cable Tie | 11.40" |
Nominal Length | 11 1/2 in |
Actual Length | 11.4 in |
Nominal Max. Bundle Dia. | 3 in |
Height | 0.18" |
Depth | 11.40" |
Overall Length | 11.4 in |
Description
Cable Tie, Standard, Actual Length 11.4 in, Width 0.14 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.06 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- TIRE DOWN TIRE DOWN 59135 Strap Bolt & Nut - 8 Pack (T6G-59135)
- Panduit Cable Ties