Shop All Cable Ties
Panduit
11.4" L Intermediate Cable Tie BK PK 1000
Mfr # PLT3I-M0
Zoro # G8487123
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.4"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT3I-M0
- Zoro # G8487123
- UPC # 074983540532
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Length - Cable Tie | 11.40" |
Approximate Length | 11" |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.4 in |
Nominal Length | 11 1/2 in |
Maximum Bundle Diameter (In.) | 3 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (mm) | 290 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 3.7 |
Body Width (In.) | 0.145 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 11.4 |
Description
Cable Tie, Standard, Actual Length 11.4 in, Width 0.14 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- LINEMASTER Hercules O-Shield Spdt-Db Maintained (576-DWHO)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, 500 mm shaft extension, 5 mm shaft (VLSS5005)
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- Panduit Cable Ties