Shop All Cable Ties
Panduit
11.3" L Intermediate Cable Tie NAT PK 1000
Mfr # BT3I-M
Zoro # G0717841
original price:
$220.76
20% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.3"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT3I-M
- Zoro # G0717841
- UPC # 074983413706
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11.3" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Approximate Length | 11" |
Length - Cable Tie | 11.30" |
Nominal Length | 11 1/2 in |
Nominal Max. Bundle Dia. | 3 in |
Actual Length | 11.3 in |
Overall Length (mm) | 287 |
Minimum Bundle Diameter (mm) | 0.8 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (mm) | 3.6 |
Overall Length (In.) | 11.3 |
Body Width (In.) | 0.141 |
Minimum Bundle Diameter (In.) | 0.03 |
Maximum Bundle Diameter (mm) | 76 |
Description
Cable Tie, Standard, Actual Length 11.3 in, Width 0.14 in, Nominal Length 11 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 3 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 250VDC/600VAC, 50A (3765)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 6...24V DC (RZM031RB)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 20A, 600V AC, Indicating (A6D20R)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- Panduit Cable Ties