Shop All Cable Ties
Panduit
11-39/64" L, 0.19" W, Maroon Cable Tie, Package quantity: 1000
Mfr # PLT3S-M702Y
Zoro # G0785449
product price: $1,879.99
/pk 1000, $1.88/ea
Free Shipping & Returns
$1,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material HALAR Fluoropolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M702Y
- Zoro # G0785449
- UPC # 7498344740
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11-39/64" |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Maximum Bundle Diameter (In.) | 3 |
Overall Length (In.) | 11.6 |
Minimum Bundle Diameter (In.) | 0.39 |
Minimum Bundle Diameter (mm) | 10 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 295 |
Maximum Bundle Diameter (mm) | 76 |
Description
Cable Tie,11.6 In.L,Halar,Maroon,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- PEERLESS Toggler 4- Pack (ACC415)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- Panduit Cable Ties