Shop All Cable Ties
Panduit
11-13/32" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50
Mfr # PLT3H-L
Zoro # G0785117
product price: $34.65
/pk 50, $0.69/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-13/32"
- Color natural
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3H-L
- Zoro # G0785117
- UPC # 7498354300
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-13/32" |
Width | 5/16" |
Max. Bundle Dia. | 3 in |
Depth | 11.40" |
Overall Length | 11.4 in |
Description
Cable Tie,11.4 In.L,Nylon,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- Panduit Cable Ties