Shop All Cable Ties
Panduit
11-13/32" L, 5/16" W, Black Plastic Cable Tie, Tensile Strength: 80 lb.
Mfr # PRT3H-L0
Zoro # G0788361
product price: $47.39
/pk 50, $0.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-13/32"
- Color Black
- Width 5/16"
- Tensile Strength 80 lb.
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT3H-L0
- Zoro # G0788361
- UPC # 7498354990
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-13/32" |
Width | 5/16" |
Max. Bundle Dia. | 3 in |
Depth | 11.40" |
Overall Length | 11.4 in |
Description
Cable Tie,11.4 In.L,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- MARINCO 6 in. UV Black Mounting Cable Zip Ties (199252)
- Panduit Cable Ties