Shop All Cable Ties
Panduit
11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50
Mfr # BT3LH-L
Zoro # G0761877
product price: $33.69
/pk 50, $0.67/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-13/16"
- Color natural
- Width 0.27"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT3LH-L
- Zoro # G0761877
- UPC # 7498341262
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11-13/16" |
Width | 0.27" |
Max. Bundle Dia. | 3 in |
Depth | 11.80" |
Overall Length | 11.8 in |
Description
Cable Tie,11.8 In.,Nylon,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120V AC, 50/60 Hz, 1NO/1NC (LC1D32G7)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- US CABLE TIES Cable Tie, 8 in., 120 lb, UV Black Nylon, 100PK (HD8B100)
- Panduit Cable Ties