Shop All Cable Ties
Panduit
11-13/16" L, 0.27" W, Black Plastic Cable Tie, Package quantity: 250
Mfr # BT3LH-TL0
Zoro # G0761868
product price: $120.99
/pk 250, $0.48/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-13/16"
- Color Black
- Width 0.27"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT3LH-TL0
- Zoro # G0761868
- UPC # 7498341265
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 11-13/16" |
Width | 0.27" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.8 in |
Description
Cable Tie,11.8 In.,Nylon,Black,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.92 In. Arm L (ZCKY53)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 (PLT1.5S-C)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- VELCRO BRAND Hook-and-Loop Cable Tie, Black, 8" L, PK675 (170075)
- Panduit Cable Ties