Shop All Cable Ties
Panduit
11-1/2" L, 0.19" W, Green Plastic Cable Tie, Package quantity: 1000
Mfr # PLT3S-M5
Zoro # G0785351
product price: $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M5
- Zoro # G0785351
- UPC # 7498356486
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Maximum Bundle Diameter (mm) | 76.2 |
Body Width (mm) | 4.8 |
Overall Length (mm) | 292 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (In.) | 0.19 |
Overall Length (In.) | 11.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,11.5 In.L,Nylon,Green,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- MARINCO 205P.Oem Marinco 20A Plug, Locking Master (205P.OEM)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT265CL-ORANGE)
- Panduit Cable Ties