Shop All Cable Ties
Panduit
11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # PLT3S-M30
Zoro # G0785318
product price: $230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3S-M30
- Zoro # G0785318
- UPC # 7498356482
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2" |
Width | 0.19" |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 3 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (In.) | 11.5 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 292 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.8 |
Description
Cable Tie,11.5 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- IEC MANUAL RESET LIMIT SWITCH 180DEG (E035-50023801)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- Panduit Cable Ties