Shop All Voice & Data Housings
Panduit
106 Module Frame, Mini Com, 4 Port, Ivory
Mfr # CF1064EIY
Zoro # G1414752
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Duplex, Mini Com
- Color Bright White
- Number of Ports 4
- Overall Height (In.) 4.1
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF1064EIY
- Zoro # G1414752
- UPC # 074983032662
- Country of Origin Costa Rica
- Category Voice & Data Housings
Dimensions
Overall Height (In.) | 4.1 |
Overall Height (mm) | 104.14 |
Overall Depth (In.) | 0.75 |
Overall Width (In.) | 1.5 |
Overall Width (mm) | 38.1 |
Overall Depth (mm) | 19.05 |
Overall Depth | 3/4 in |
Overall Width | 1 1/2 in |
Overall Height | 4 1/8 in |
Description
106 Module Frame, Compatible Module Type Duplex, Mini Com, Color Bright White, Number of Ports 4, Features Flat Outlet Orientation, Overall Depth 3/4 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- HONEYWELL Vczmr6100 1" Female Ips (VCZMR6100)
- FIBERGLASSBOX Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass (9361-ESK)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- Panduit Voice & Data Housings