Shop All Voice & Data Housings
Panduit
106 Module Frame, Mini Com, 2 Port, White
Mfr # CF1062WHY
Zoro # G2274124
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Duplex, Mini Com
- Color White
- Number of Ports 2
- Width 1.5"
- Depth 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF1062WHY
- Zoro # G2274124
- UPC # 074983032648
- Country of Origin Costa Rica
- Category Voice & Data Housings
Dimensions
Width | 1.5" |
Depth | 0.7" |
Overall Height (In.) | 4.1 |
Overall Height (mm) | 104.14 |
Overall Depth (mm) | 17.27 |
Overall Width (In.) | 1.5 |
Overall Depth (In.) | 0.68 |
Overall Width (mm) | 38.1 |
Height | 4.1" |
Overall Height | 4 1/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 5/8 in |
Description
106 Module Frame, Compatible Module Type Duplex, Mini Com, Color White, Number of Ports 2, Features Flat Outlet Orientation, Overall Depth 5/8 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- Panduit Voice & Data Housings