Shop All Cable Sleeves
Panduit
1.00"(25.4mm) Panwrap, Natural Flame Ret
Mfr # PW100FR-CY
Zoro # G2780190
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- Length 100 ft
- Color Natural
- Temp. Range -4 to 122°F
- For Use With PWT100 Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW100FR-CY
- Zoro # G2780190
- UPC # 7498310779
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 6 ft |
Details
Material of Construction | Flame Retardant Polyethylene |
Color | Natural |
Temp. Range | -4 to 122°F |
For Use With | PWT100 Tool |
Description/Special Features | Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0 |
Type | Split Harness Wrap |
Product Name | Cable Wrap |
Product Color | Natural |
Cable Manager Type | Cable Wrap |
Product Material | Polyethylene |
Product Type | Cable Tying |
Min Operating Temperature | -20 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
1.00"(25.4mm) Panwrap, Natural Flame Retardant, 100 ft. (30m) per roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- Panduit Cable Sleeves