Shop All Terminal Blocks
Panduit
100 PR BLOCK 110 WITH LEGS KIT, CAT5E FIELD TERM PANPUNCH
Mfr # P110KB1005Y
Zoro # G1235456
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4"
- Width 10.7"
- Depth 3.5"
- Includes (1) 100-Pair Base with Legs, (20) 5-Pair Connecting Blocks, (2) Label and Label Holders
- Color Electric Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P110KB1005Y
- Zoro # G1235456
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Height | 3.4" |
Width | 10.7" |
Depth | 3.5" |
Overall Width (In.) | 10.71 |
Overall Height (In.) | 3.45 |
Overall Depth (In.) | 3.38 |
Details
Includes | (1) 100-Pair Base with Legs, (20) 5-Pair Connecting Blocks, (2) Label and Label Holders |
Color | Electric Ivory |
Material | Polycarbonate |
Standards Met | Exceeds ANSI/TIA-568.2-D Category 5e standard |
Note | P110KB1005Y replaces P110KB1005 |
Number of Pairs | 100 |
Performance Level | Category 5e |
Number of Ports | 20 |
Product Type | Connector Block |
Package Contents | 1 x Base, 5-Pair Connector Kit with Five 5-Pair Connectors Per Row of 25 Pairs, 2 x Label Holders, 2 x White Designation Labels |
Product Color | Electric Ivory |
Total Number of Ports | 20 |
Product Name | P110KB1005Y Connector Block |
Family | PAN-PUNCH |
Termination | 110 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- Panduit Power Distribution Blocks & Terminal Blocks