Shop All Cable Sleeves
Panduit
1.00" (25.4mm) PanWrap, Yellow, 100 ft.
Mfr # PW100F-C4
Zoro # G2795898
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PWT100 Tool
- Material of Construction Polyethylene
- Color Yellow
- Length 100 ft
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PW100F-C4
- Zoro # G2795898
- UPC # 7498310382
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Details
For Use With | PWT100 Tool |
Material of Construction | Polyethylene |
Color | Yellow |
Temp. Range | -40 to 122°F |
Type | Split Harness Wrap |
Description/Special Features | Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94-HB |
Product Type | Cable Tying |
Product Color | Yellow |
Product Material | Polyethylene |
Product Name | Cable Wrap |
Cable Manager Type | Cable Wrap |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
1.00" (25.4mm) PanWrap, Yellow, 100 ft. (30m) per roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- Panduit Cable Sleeves