Shop All Wire Terminals
Panduit
1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100
Mfr # S1/0-38R-C
Zoro # G0791310
product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8"
- Insulation Color Bare
- Max. Temp. 90 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S1/0-38R-C
- Zoro # G0791310
- UPC # 7498360035
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Overall Length | 1.7 in |
Tongue Width - Wire Connector | 0.76 in |
Length | 1.7" |
Width | 0.76 in |
Details
Wire Range | 1/0 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Item | Ring Terminal |
Max. Temp. | 90 Degrees C |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Seam | Seamless Tubular |
Finish | Tinned |
Product Type | Terminal Connector |
Product Name | Terminal Connector |
Product Color | Metallic |
Connector Details | 1 x Ring Terminal |
Connector Plating | Tin |
Product Material | Copper |
Product Class | Mechanical Lugs |
Description
Ring Terminal,1/0AWG,3/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-240A)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- Panduit Wire Connectors & Disconnects