Shop All Wire Strippers & Crimpers
Panduit
10 3/4 in Crimper 22 to 10 AWG
Mfr # CT-1550
Zoro # G0288438
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 3/4 in
- Features Crimps Most Panduit #22 - 10 AWG Nylon and Vinyl Insulated Terminals, Splices, and Disconnects. the Tool Has the Red/Blue Pocket Closest to the Pivot Which Provides a Reduced Crimp Effort for those Who Make Red/Blue Terminations
- Application Terminals, Splices and Disconnects
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-1550
- Zoro # G0288438
- UPC # 074983532438
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 3/4 in |
Jaw Width | 2 13/64 in |
Tool Length | 10 3/4 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
When you need to terminate wire and cable, the Panduit CT-1550 Crimper is the tool for the job. It has a cushion grip handle that allows you to work comfortably. The crimper can strip 22 to 10 AWG wire and cable. It has an adjustable automatic mechanism which makes it easy to use with different sized cables. With a length of 10 3/4 in., this crimper fits into small spaces and gives you complete control over your work. When you need a reliable crimper, look no further than the Panduit CT-1550 Crimper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Black X-Wide Adj. Wrench Ergo 8in. (9031 R US)
- WIHA 7 Piece Torx? Long Handle Hex Key Set, 36237.G (36121)
- MORSE 13/16" Bi-Metal Hole Saw (MHS13)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- PANDUIT Hand Crimpers (CT-1200)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- Panduit Wire Strippers & Crimpers