Panduit

1" X 2" WIRING DUCT TYPE F, SLOTTED SIDEWALL WHITE, 6FT LENGTHS ROHS (Discontinued)


This Product is Discontinued
Shop for all Wire Ducts

Key Features

  • Color White
  • Material Lead-Free PVC
  • Length 72"
  • Width 1.25"
  • Height 2.12"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 72"
Width 1.25"
Height 2.12"
Overall Length (m) 1.8
Slot Width (mm) 5
Overall Length (ft.) 6
Slot Width (In.) 0.2
Overall Width (In.) 1.25
Overall Width (mm) 32
Overall Height (In.) 2.12
Overall Height (mm) 53.8

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products