Shop All Wire Ducts
Panduit
1" X 2" WIRING DUCT TYPE F, SLOTTED SIDEWALL LT GREY, 6FT LENGTHS ROHS
Mfr # F1X2LG6
Zoro # G0517843
product price: $42.85
/ea
Sold in multiples of 2 for $85.70
$85.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Length 72"
- Width 1.26"
- Height 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1X2LG6
- Zoro # G0517843
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 1.26" |
Height | 2.12" |
Overall Height (mm) | 53.8 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 2.12 |
Overall Width (mm) | 32 |
Overall Width (In.) | 1.25 |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Fiber Duct H X W | 1" X 2" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack) (G2X1LG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD4X4WPG6)
- Panduit Wire Ducts