Shop All Wire Ducts
Panduit
1" WIRING DUCT COVER, 6' LENGTH BLACK, ROHS
Mfr # C1BL6
Zoro # G0520686
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Material PVC
- Application Cover for Wiring Duct
- Overall Height (mm) 8.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C1BL6
- Zoro # G0520686
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Overall Height (mm) | 8.9 |
Overall Width (mm) | 31.8 |
Compatible Duct Width (mm) | 25.4 |
Compatible Duct Width (In.) | 1 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 0.35 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 1.25 |
Details
Color | Black |
For Use With | Type G, Type F, Type D and Type FS Duct Base |
Material | PVC |
Application | Cover for Wiring Duct |
Wiring Duct Style | Flush Cover |
Product Type | Cable Organizer |
Mount Method | Snap-on |
Product Color | Black |
Product Line | Panduct |
Cable Manager Type | Cover |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | Panduct Covers |
Components | Covers |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D (CWD4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- Panduit Wire Ducts