Shop All Conduit Bodies & Covers
Panduit
1" PVC WIRING DUCT COVER FOR, E, S, D DUCT WHITE, 6 FT LENGTHS ROHS
Mfr # 139996
Zoro # G5042284
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Cable Routing / Wiring Duct
- Components Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 139996
- Zoro # G5042284
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Details
Material | Plastic |
Type | Cable Routing / Wiring Duct |
Components | Covers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 2x0.64, PK500 (H200X064H1T)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10Amp Xy2Ce (XY2CE1A250)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- HOMESTEAD 2in. Non Metallic Conduit Body Type LB (HO770858)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- STI Closet Flange Gasket (CF34)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- Panduit Conduit Bodies & Covers