Shop All Electrical Boxes
Panduit
1-PORT SURFACE MT BOX UNLOADED, ACCPTS MINI-COM CONN ADHESIVE
Mfr # 234746
Zoro # G5739597
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Color Ivory
- Mounting Surface Mount
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 234746
- Zoro # G5739597
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Color | Ivory |
Mounting | Surface Mount |
Number of Ports | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62815)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- Panduit Electrical Boxes