Shop All Electrical Boxes
Panduit
1-PORT SURFACE MT BOX UNLOADED, ACCEPTS MINICOM CONN ADHESIVE
Mfr # 234752
Zoro # G5739922
product price: $5.49
/ea
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Color White
- Mounting Surface Mount
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 234752
- Zoro # G5739922
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Color | White |
Mounting | Surface Mount |
Number of Ports | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD170)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- MULBERRY Electrical Box, 15.3 cu in, Round Box, Aluminum, Round (30326)
- RACO Electrical Box, 98.5 cu in, Gang Box, 6 Gang, Steel, Rectangular (955)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (241)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- Panduit Electrical Boxes