Shop All Electrical Boxes
Panduit
1-PORT SURFACE MT BOX UNLOADED, ACCEPTS MINI-COM CONN ADHESIVE
Mfr # 234759
Zoro # G5739904
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Color Gray
- Mounting Surface Mount
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 234759
- Zoro # G5739904
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Color | Gray |
Mounting | Surface Mount |
Number of Ports | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30248)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- Panduit Electrical Boxes