Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
1-Port, Single Gang, Flush Mount Face
Mfr # NK1FIWY
Zoro # G804859733
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Module Type Keystone
- Number of Ports 1
- Width 2.75 in
- Depth 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK1FIWY
- Zoro # G804859733
- UPC # 7498305448
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.45 in |
Height | 4.5 in |
Overall Width | 2.75 |
Overall Height | 4.5 |
Overall Depth (In.) | 0.45 |
Overall Height (In.) | 4.5 |
Overall Width (mm) | 69.85 |
Overall Height (mm) | 114.3 |
Overall Width (In.) | 2.75 |
Overall Depth (mm) | 11.43 |
Details
Color | Off White |
Module Type | Keystone |
Number of Ports | 1 |
Material | ABS |
Type | Faceplate |
Standards | RoHS Compliant |
Outlet Orientation | Flat |
Product Type | Faceplate |
Gang Opening Type | Single Gang |
Mount Orientation | Vertical |
Identification Type | Label Pocket |
Product Class | Faceplates & Boxes |
Product Color | Off-White |
Description
The NetKey Faceplate accepts one keystone module. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- Panduit Voice & Data Outlets, Boxes, Faceplates