Shop All Voice & Data Jacks
Panduit
1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT6 IP5 MINI-COM
Mfr # CJ688TGWH
Zoro # G0524414
Sold in multiples of 5 for $77.75
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 1
- Connector Type Jack Module - Standard
- Overall Depth (In.) 1.5
- Module Type Mini-Com®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ688TGWH
- Zoro # G0524414
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- Panduit Voice & Data Jacks