Shop All Voice & Data Jacks
Panduit
1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT5E IP1 MINI-COM
Mfr # CJ5E88TIW
Zoro # G0177932
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Number of Ports 1
- Depth 1.5"
- Connector Type Jack Module - Standard
- Width 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ5E88TIW
- Zoro # G0177932
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.5" |
Width | 0.6" |
Height | 0.7" |
Overall Depth (In.) | 1.43 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.43 |
Overall Height (In.) | 0.71 |
Overall Length (mm) | 36.3 |
Overall Width (mm) | 15.7 |
Overall Height (mm) | 18 |
Overall Depth (mm) | 36.3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- Panduit Voice & Data Jacks