Shop All Voice & Data Jacks
Panduit
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Max5E Flat, Black, 100-PK
Mfr # PLT4I-C0
Zoro # G310048553
product price: $77.15
/pk 100, $0.77/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Cables Ties and Accessories
- Max. Bundle Dia. (In.) 4 in
- Bundle Dia. Range (In.) 5-1/2"
- Breaking Strength (Lb.) 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4I-C0
- Zoro # G310048553
- UPC # 74983540730
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Max. Bundle Dia. (In.) | 4 in |
Bundle Dia. Range (In.) | 5-1/2" |
Length | 14.5 in |
Details
Color | Black |
Type | Cables Ties and Accessories |
Breaking Strength (Lb.) | 40 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 35CB5001A01SP, 56, 143-5T NEMA Frames (35CB5001A01SP)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- Panduit Voice & Data Jacks