Shop All Voice & Data Jacks
Panduit
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Clarity 5E, 100-PK
Mfr # PLT1M-C0
Zoro # G010048556
product price: $21.05
/pk 100, $0.21/ea
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Cables Ties and Accessories
- Max. Bundle Dia. (In.) 0.87 in
- Length 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C0
- Zoro # G010048556
- UPC # 74983540563
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Max. Bundle Dia. (In.) | 0.87 in |
Length | 3.9 in |
Details
Color | Black |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 AMP RV Plug NEMA TT-30P with Handle - ETL Approved (RVA1593)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH18-6FLX)
- LEVITON Locking Plug (2311)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 120V AC, 208/240/277/480V AC (TR150VA008)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- MONOPRICE Datacom Jack, Cat5, Inline Coupler, White (7302)
- Panduit Voice & Data Jacks