Shop All Cable Supports
Panduit
1" L, 1" W, White Plastic Cable Tie Mount, Tensile Strength: 0.5 lb.
Mfr # ABM100-AT-D
Zoro # G0761028
product price: $304.99
/pk 500, $0.61/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Tensile Strength 0.5 lb.
- Basic Material Plastic
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-AT-D
- Zoro # G0761028
- UPC # 7498353610
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1" |
Width | 1" |
Overall Length | 1 inch |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Tensile Strength | 0.5 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -29 to 82°C |
Standards | UL Recognized |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Minimum Loop Tensile Strength | 8 oz |
Product Color | White |
Compatibility | Panduit Cable Ties: M Series, I Series, S Series, SGM Series, SGI Series, SGS Series |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mounts - Adhesive Backed |
Min Operating Temperature | -29 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLKTN17)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- Panduit Cable Supports