Shop All Cable Clamps & Clips
Panduit
1" L, 1" W, natural Plastic Wire Clip, Locking Style: Not Applicable
Mfr # ARC.68-A-C
Zoro # G0761402
product price: $88.95
/pk 100, $0.89/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 1"
- Max. Bundle Dia. 0.68 in
- Mounting Method Adhesive
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ARC.68-A-C
- Zoro # G0761402
- UPC # 7498358537
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Max. Bundle Dia. | 0.68 in |
Width | 1" |
Mounting Hole Size - Cable Tie | 0.15 in |
Height | 0.41 in |
Overall Length | 1 inch |
Description
Wire Clip,0.69 In. Bundle,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PRIME-LINE CLIP DBL WING FLUSH PK/6 (181874)
- Panduit Cable Clamps & Clips