Shop All Cable Supports
Panduit
1" L, 1" W, natural Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # ABM100-S6-C69
Zoro # G0761070
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Width 1"
- Indoor/Outdoor Indoor
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-S6-C69
- Zoro # G0761070
- UPC # 7498328109
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1" |
Overall Length | 1 in |
Depth | 1" |
Height | 0.20" |
Description
Cable Tie Mount,No.6 Screw,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating (BP/AGC-1-RP)
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- Panduit Cable Supports