Shop All Cable Supports
Panduit
1" L, 1" W, Black Plastic Cable Tie Mount, Package quantity: 500
Mfr # ABM2S-A-D20
Zoro # G0760897
product price: $254.99
/pk 500, $0.51/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Tensile Strength 0.5 lb.
- Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM2S-A-D20
- Zoro # G0760897
- UPC # 7498358873
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1" |
Overall Length | 1 in |
Height | 0.2 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | ABS |
Tensile Strength | 0.5 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -29 to 49°C |
Standards | UL Recognized |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Type | Cable Tying |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Compatibility | PANDUIT M, I, S Cable Tie |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mounts - Adhesive Backed |
Max Operating Temperature | 49 degrees Celsius |
Min Operating Temperature | -29 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- EATON Rocker Switch Connector (28-3426)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- MARINCO Cs8265N Marinco 50A 250V Plug (CS8265N)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- Panduit Cable Supports