Shop All Fiber Optic Patch Cables
Panduit
1-Fiber Os2 Lc To Pigtail, 90 Degree Bend0µm T (20 Pack), 20PK
Mfr # NKFP91BN1NKM001
Zoro # G804860272
product price: $2,497.99
/pk 20, $124.90/ea
Free Shipping & Returns
$2,497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Simplex
- Jacket Color Yellow
- Length - Patch Cord 3.2 ft
- Fiber Count 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP91BN1NKM001
- Zoro # G804860272
- UPC # 61305602243
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 3.2 ft |
Core Dimension | 9 Micrometer |
Overall Length | 3.28 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Simplex |
Jacket Color | Yellow |
Fiber Count | 1 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
The NetKey 1 Fiber pigtail is OS2, LC to pigtail with 900μm buffered cable and is 1 meter in length. This kit contains 12 pigtails each with different color fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 50 Amp Twist Lock NEMA SS 2-50R, 12 Inch 10AWG/3 Cord (RVA1508L)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- DISCO Blk Nyln Mounting Cable Tie 15" L 120#T/Strgth #14 Screw PK50 (12338PK)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- Panduit Fiber Optic Patch Cables