Shop All Fiber Optic Patch Cables
Panduit
1-Fiber Om4 Lc To Pigtail, 90 Degree Bend0µm Tig (20 Pack), 20PK
Mfr # NKFPZ1BN1NKM002
Zoro # G404860269
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Simplex
- Jacket Color Aqua
- Length - Patch Cord 6.5 ft
- Standards TIA/EIA 568-C.3-1; ISO/IEC 61755-3-1 IEC-61754-7; TIA-604-2-A, -3-A, and -10-A; FOCIS -2, -3, and -10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPZ1BN1NKM002
- Zoro # G404860269
- UPC # 61305673234
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 50 Micrometer |
Overall Length | 2 m |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Simplex |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1; ISO/IEC 61755-3-1 IEC-61754-7; TIA-604-2-A, -3-A, and -10-A; FOCIS -2, -3, and -10 |
Fiber Count | 1 |
Description
NetKey 1-fiber OM4 LC to pigtail with 900μm buffered cable, 2 meteRaceway (12-color pigtail set).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-20)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- Panduit Fiber Optic Patch Cables