Shop All Fiber Optic Patch Cables
Panduit
1-Fiber Om4 Lc Pigtail, 90 Degree Bend0Um Buffere (50 Pack), 50PK
Mfr # NKFPZ1BN1NNM001
Zoro # G704860358
product price: $401.99
/pk 50, $8.04/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Simplex
- Jacket Color Blue
- Length - Patch Cord 3.2 ft
- Fiber Count 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPZ1BN1NNM001
- Zoro # G704860358
- UPC # 61305625603
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 3.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 3.28 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Simplex |
Jacket Color | Blue |
Fiber Count | 1 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Description
The NetKey 1 Fiber Patch Cord is an OM4 patch cord with LC to pigtail connector. It is 1 meter in length and features 900μm buffered cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC4)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK250 (WT6-B)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- Panduit Fiber Optic Patch Cables