Shop All Fiber Optic Patch Cables
Panduit
1-Fiber Om4 Lc Pigtail, 90 Degree Bend0Um Buffere (10 Pack), 10PK
Mfr # NKFPZ1BN1NNM002
Zoro # G304860307
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Simplex
- Jacket Color Aqua
- Length - Patch Cord 6.5 ft
- Application Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPZ1BN1NNM002
- Zoro # G304860307
- UPC # 61305625604
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 50 Micrometer |
Overall Length | 6.56 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Simplex |
Jacket Color | Aqua |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Fiber Count | 1 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Description
NetKey 1-fiber OM4 LC to pigtail, 900μm buffered cable, 2m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- Panduit Fiber Optic Patch Cables