Shop All Fiber Optic Patch Cables
Panduit
1-Fiber Om3 Sc To Pigtail, 90 Degree Bend0µm Buf (10 Pack), 10PK
Mfr # NKFPX1BN3NNM002
Zoro # G204860360
product price: $70.99
/pk 10, $7.10/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Simplex
- Jacket Color Aqua
- Length - Patch Cord 6.5 ft
- Fiber Count 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPX1BN3NNM002
- Zoro # G204860360
- UPC # 61305625380
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 50 Micrometer |
Overall Length | 6.56 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Simplex |
Jacket Color | Aqua |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Description
NetKey 1-fiber OM3 SC to pigtail, 900μm buffered cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- Panduit Fiber Optic Patch Cables