Shop All Fiber Optic Patch Cables
Panduit
1-Fiber Om3 Lc To Pigtail, 90 Degree Bend0µm Tig (20 Pack), 20PK
Mfr # NKFPX1BN1NKM002
Zoro # G204860230
Free Shipping & Returns
$2,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Simplex
- Jacket Color Aqua
- Length - Patch Cord 6.5 ft
- Standards TIA/EIA 568-C.3-1; ISO/IEC 61755-3-1 IEC-61754-7; TIA-604-2-A, -3-A, and -10-A; FOCIS -2, -3, and -10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFPX1BN1NKM002
- Zoro # G204860230
- UPC # 61305673233
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 50 Micrometer |
Overall Length | 2 m |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Simplex |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1; ISO/IEC 61755-3-1 IEC-61754-7; TIA-604-2-A, -3-A, and -10-A; FOCIS -2, -3, and -10 |
Fiber Count | 1 |
Description
NetKey 1-fiber OM3 LC to pigtail with 900μm buffered cable, 2 meteRaceway (12-color pigtail set).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- MERSEN IEC NH Fuse Link, C22 Series, 125A, gG, 690V AC, Square (C228461)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- Panduit Fiber Optic Patch Cables