Shop All Cable Supports
Panduit
1-63/64" L, 1/2" W, natural Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TP2-M
Zoro # G0795547
product price: $240.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Width 1/2"
- Length 1-63/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TP2-M
- Zoro # G0795547
- UPC # 7498358321
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1/2" |
Length | 1-63/64" |
Overall Length | 1.98 in |
Height | 0.13 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | Used with Miniature, Intermediate and Standard Cable Ties |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- Panduit Cable Supports