Shop All Cable Sleeves
Panduit
1 .50"(38.1mm) Panwrap, Nautral Flame Re
Mfr # PW150FR-LY
Zoro # G2783614
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PWT150
- Material of Construction Flame Retardant Polyethylene
- Color Natural
- Length 50 ft
- Temp. Range -4 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW150FR-LY
- Zoro # G2783614
- UPC # 7498310780
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Details
For Use With | PWT150 |
Material of Construction | Flame Retardant Polyethylene |
Color | Natural |
Temp. Range | -4 to 122°F |
Description/Special Features | Engineered for Flexibility, Maximum Protection of Wires and Cables and Considerably Reduced Installation Time; Flammability Rating: UL94V-0 |
Type | Split Harness Wrap |
Product Color | Natural |
Product Material | Polyethylene |
Product Name | Cable Wrap |
Product Type | Cable Tying |
Cable Manager Type | Cable Wrap |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -20 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
1 .50"(38.1mm) Panwrap, Nautral Flame Retardant, 50 ft. (15m) per roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24D)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- Panduit Cable Sleeves