Shop All Cable Sleeves
Panduit
1 .50"(38.1mm) Panwrap, Black Flame Reta
Mfr # PW150FR-L20Y
Zoro # G2781435
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- For Use With PWT150 Tool
- Color Black
- Temp. Range -4 to 122°F
- Type Split Harness Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PW150FR-L20Y
- Zoro # G2781435
- UPC # 7498310795
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Details
Material of Construction | Flame Retardant Polyethylene |
For Use With | PWT150 Tool |
Color | Black |
Temp. Range | -4 to 122°F |
Type | Split Harness Wrap |
Description/Special Features | Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0 |
Product Name | Cable Wrap |
Cable Manager Type | Cable Wrap |
Product Material | Polyethylene |
Product Color | Black |
Product Type | Cable Tying |
Min Operating Temperature | -20 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
1 .50"(38.1mm) Panwrap, Black Flame Retardant, 50 ft. (15m) per roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-50)
- Panduit Cable Sleeves