Shop All Cable Supports
Panduit
1-1/8" L, 1-1/8" W, White Plastic Cable Tie Mount, Tensile Strength: 0.63 lb.
Mfr # ABM112-AT-C
Zoro # G0761043
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Tensile Strength 0.63 lb.
- Indoor/Outdoor Indoor
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM112-AT-C
- Zoro # G0761043
- UPC # 7498364264
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1-1/8" |
Length | 1-1/8" |
Height | 0.16" |
Overall Length | 1.12 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Tensile Strength | 0.63 lb. |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -29 to 82°C |
Standards | UL Recognized, CE Compliant |
Application | For Miniature, Intermediate and Standard Cables Ties |
Mounting Method | Adhesive |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Color | White |
Product Name | 4-Way Adhesive Backed Cable Tie |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 82 degrees celsius |
Min Operating Temperature | -29 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- Panduit Cable Supports